67in White Wood Two Door Pantry Or Storage Closet
- Mfr # 552289
- Zoro # G023440163
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Depth
11.81 in
Finish
Glossy
Width
23.62 in
Includes
No
Number of Adjustable Shelves
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 552289
- Zoro #
- G023440163
- UPC #
- -
- Country of Origin
- Colombia
- Finish
- Glossy
- Includes
- No
- Number of Adjustable Shelves
- 8
- Style
- Modern
- Material
- Manufactured Wood
- Item
- Pantry Cabinets
- Color
- White
Dimensions
- Depth
- 11.81 in
- Width
- 23.62 in
Description
This 67-inch white wood two door pantry or storage closet is a practical and function answer to your storage needs. Crafted from durable manufactured wood, this pantry cabinet showcases a transitional style that seamlessly blends with various kitchen aesthetics. Its flat panel door design provides a clean and modern look, while the generous eight shelves offer ample space to organize your kitchen essentials. The sleek white finish not only brightens your space but also complements your existing decor. This versatile piece is perfect for keeping your pantry items neatly stored and easily accessible, enhancing both the functionality and style of your kitchen. 66.93-inch h x 23.62-inch w x 11.81-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.