Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Solid Wood Kitchen Island With Two Tier Smooth Counter Top
- Mfr # 380611
- Zoro # G023440040
product price:Â
$
2,891.99
/ea
Key Features
Shape
Rectangular
Material
Solid Wood
Width
30 in
Color
Brown
Depth
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380611
- Zoro #
- G023440040
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Item
- Kitchen Carts-Islands
- Material
- Solid Wood
- Color
- Brown
Dimensions
- Width
- 30 in
- Depth
- 60 in
Description
The addition of an island or cart can be used for a variety of tasks, from food preparation and cooking to serving and dining. This brown solid wood kitchen island with two tier smooth counter top stands out from the rest because of its excellent design and versatility. Made of a combination of durable solid wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. The beautiful grains and natural variations of the solid wood give this piece its own unique appearance. Drawer storage also helps to keep those handy utensils and serving essentials neat, tidy, and ready to be used. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 35-inch h x 30-inch w x 60-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.