Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79" Dark Gray Fabric Modular Sleeper Sofa With Ottoman
Mfr # 568280
Zoro # G322906384
product price:Â
$
1,781.99
/ea
Key Features
Style
Modern
Upholstery Material
Fabric
Assembly Required
Full Assembly Needed
Color
Dark Gray
Upholstered
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 568280
- Zoro #
- G322906384
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 33.9 in
- Width
- 78.7 in
- Depth
- 1 in
Details
- Item
- Sectional
- Style
- Modern
- Upholstery Material
- Fabric
- Assembly Required
- Full Assembly Needed
- Color
- Dark Gray
- Upholstered
- Yes
- Seating Capacity
- 4
- Material
- Solid and Manufactured Wood
- Type
- Sofa
- Mattress Included
- No
- Hand Crafted
- No
- Shape
- L Shape
- Sleeper Sofa
- Yes
- Commercial Use
- Yes
- Capacity
- 330 lb
- Recliner
- No
- Finish
- Satin
- Sofa Design
- Modular
- Upholstery Color
- Dark Gray
Description
Transform your home's interior with this luxurious 79-inch dark gray fabric modular sleeper sofa with ottoman. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Removable back cushions make this sofa easy to manage. A comfy ottoman is included as part of the package. Great to rest your feet or provide extra seating in a pinch. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. A great showpiece for your room, this sofa is a must have. 33.90-inch h x 78.70-inch w x 1.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.