79" Dark Wenge Rectangular Solid Manufactured Wood And Solid Wood Dining Table
- Mfr # 486037
- Zoro # G822910942
product price:Â
$
1,179.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Width
79 in
Length
36 in
Height
30 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486037
- Zoro #
- G822910942
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Width
- 79 in
- Length
- 36 in
- Height
- 30 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Frame Color
- Brown
- Frame Material
- Solid Wood
- Leg Type
- Double pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Unassembled
- Commercial Use
- No
- Assembly Required
- Full Assembly Needed
- Table Mechanism
- Fixed
- Purposeful Distressing Type
- No Distressing
- Leaf Included
- No
- Weight Capacity
- 6 lb
Description
Give your room the perfect anchor piece with this 79" dark wenge rectangular solid manufactured wood and solid wood dining table. This table features an updated monotone color scheme with dark wenge as the main color on both the solid + manufactured wood top surface and the solid wood base legs. A beautiful double pedestal base adds some dimension and elegance to your dining. This dining table seats 6 people comfortably. This table is the sturdy, reliable and stylish answer to your dining room needs. The dining table plays a central part in your home. This design is a great way for you to enjoy dining and entertaining in style. 30" H x 79" W x 36" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.