Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Black Enclosed Storage TV Stand
- Mfr # 473284
- Zoro # G723439344
product price:Â
$
1,836.99
/ea
Key Features
Width
79 in
Height
16 in
Bridge Included
No
Color
Black
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473284
- Zoro #
- G723439344
- UPC #
- -
- Country of Origin
- China
- Bridge Included
- No
- Item
- TV Stands
- Color
- Black
- Material
- Manufactured Wood
- Finish
- Glossy
- Capacity
- 100
- Assembly Required
- No Assembly Needed
- Stand Type
- TV Stand
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Wood Species
- Not wood
Dimensions
- Width
- 79 in
- Height
- 16 in
- Length
- 17 in
Description
Ready to be enjoyed in your living room, family room, or recreation room, this 79-inch black enclosed storage tv stand is a practical and good looking piece of furniture that will help to anchor your room. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 17-inch h x 79-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.