79in White Enclosed Storage TV Stand
- Mfr # 473289
- Zoro # G023439563
product price:Â
$
1,971.99
/ea
Key Features
Assembly Required
No Assembly Needed
Natural Variation Type
No Natural Variation
Hutch Included
No
Wood Species
Not wood
Material
Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473289
- Zoro #
- G023439563
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 18 in
- Height
- 23 in
- Width
- 79 in
Details
- Assembly Required
- No Assembly Needed
- Natural Variation Type
- No Natural Variation
- Hutch Included
- No
- Wood Species
- Not wood
- Material
- Manufactured Wood
- Capacity
- 200
- Color
- White
- Bridge Included
- No
- Finish
- Glossy
- Stand Type
- TV Stand
- Item
- TV Stands
Description
Create the ultimate blend of style, function, and design with this 79-inch white enclosed storage tv stand. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 18-inch h x 79-inch w x 23-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.