Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in Brown and Black Upholstered Faux Leather Bench
Mfr # 284439
Zoro # G523439575
product price:Â
$
1,799.99
/ea
Key Features
Overall Depth
22 in
Upholstery Color
Brown
Bench Type
Entryway Bench
Width
79 in
Bench Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 284439
- Zoro #
- G523439575
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 22 in
- Width
- 79 in
- Size
- 35" x 79" x 22"
- Overall Length
- 35 in
Details
- Upholstery Color
- Brown
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Item
- Benches
- Weight Capacity
- 500 lbs
- Color
- Brown
- Material
- Upholstery
- Finish
- Metal
- Upholstery Material
- Faux Leather
- Upholstered
- Yes
- Leg Material
- Metal
- Leg Color
- Black
- Nailhead Trim
- No
- Seat Material
- Upholstery
- Assembly
- Full Assembly Needed
Description
Practicality and fashion mix together with this handy 79-inch brown and black upholstered faux leather bench. A black metal frame is finished off with a brown upholstery seat that is the epitomy of quality construction and design. Expertly upholstered with padding in a soft solid color faux leather, this bench is as comfortable as it is good looking. An included back gives this bench an extra opportunity to keep you supported and comfortable. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Easy to blend into most any room, a bench is a way to add a good looking accent to your space that can also be practical and useful.. 35-inch H x 79-inch W x 22-inch D