Shop HOMEROOTS
See all product information
Create Account
Black and White Vintage Postcard Print Dual Lift Storage Bench
Mfr # 469322
Zoro # G023440149
product price:Â $234.99
/ea
Free Shipping & Returns
Key Features
Width
20.5 in
Leg Color
Black
Upholstery Material
100% Polyester
Weight Capacity
200 lbs
Upholstery Color
Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 469322
- Zoro #
- G023440149
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 20.5 in
- Overall Depth
- 48 in
- Overall Length
- 19.5 in
- Size
- 19.5" x 20.5" x 48"
Details
- Leg Color
- Black
- Upholstery Material
- 100% Polyester
- Weight Capacity
- 200 lbs
- Upholstery Color
- Black, White
- Nailhead Trim
- No
- Material
- Upholstery
- Style
- Traditional
- Bench Type
- Entryway Bench
- Assembly
- No Assembly Needed
- Leg Material
- Manufactured Wood
- Item
- Benches
- Seat Material
- Upholstery
- Finish
- Matte
- Upholstered
- Yes
- Bench Pattern
- No Pattern and Not Solid Color
- Color
- Black, White
Description
A stylish solution to your storage and seating needs, the Black and White Vintage Postcard Print Dual Lift Storage Bench is the perfect accent piece for your entryway, bedroom, or living room. It features a dual lift top opening storage compartment that can be used for storing shoes, blankets, pillows, etc. The high-density polyfoam seat will provide optimal comfort and support, and the bench is masterfully upholstered with beautiful postcard print fabric to achieve that eye-catching look. Perfect for adding extra seating and storage in your master bedroom! Crafted with a solid wood frame, this attractive bench will last for years to come. 19.5in H x 48in W x 20.5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.