Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
79in White Glass Cabinet Enclosed Storage Mirrored TV Stand
- Mfr # 555127
- Zoro # G823439596
product price:Â
$
1,141.99
/ea
Key Features
Hutch Included
No
Finish
Chrome
Length
16 in
Height
18 in
Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555127
- Zoro #
- G823439596
- UPC #
- -
- Country of Origin
- China
- Hutch Included
- No
- Finish
- Chrome
- Material
- Glass
- Assembly Required
- Partial Assembly Needed
- Stand Type
- TV Stand
- Capacity
- 80
- Wood Species
- Birch
- Bridge Included
- No
- Item
- TV Stands
- Color
- White
- Natural Variation Type
- No Natural Variation
- Wood Type
- MDF
Dimensions
- Length
- 16 in
- Height
- 18 in
- Width
- 79 in
Description
Practical, space saving, and good looking, this 79-inch white glass cabinet enclosed storage mirrored tv stand is a versatile media storage solution. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable glass and features a contemporary design style. Ideal for tv placement and storage in your living room, bedroom or office. 16-inch h x 79-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.