Shop HOMEROOTS

71in Modern White Pantry Cabinet with Five Shelves

  • Mfr # 403766
  • Zoro # G323440696

product price: 
$
442.99
/ea
Free Shipping & Returns

Key Features

Finish
Glossy
Includes
No
Depth
15.7 in
Number of Adjustable Shelves
3
Style
Modern
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
403766
Zoro #
G323440696
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
15.7 in
Width
37.4 in

Details

Finish
Glossy
Includes
No
Item
Pantry Cabinets
Number of Adjustable Shelves
3
Style
Modern
Material
Manufactured Wood
Color
White

Description

Upgrade your home with the beautiful Sedona White Pantry Cabinet and organize it the way you always wanted to. Practical and super versatile, you can use this all-around cabinet as a coffee station, a bar, or a pantry cabinet. It features three spacious cabinets,five shelves, and a wide countertop surface for appliances. It is made of premium-quality particle board with a classical white finish. 71in H x 37in W x 16in D

Ratings & reviews

Explore more products