White and Gray 41in Kitchen Island With Storage
- Mfr # 474093
- Zoro # G423440749
product price:Â
$
321.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Shape
Rectangular
Depth
27.5 in
Width
40.5 in
Finish
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 474093
- Zoro #
- G423440749
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Kitchen Carts-Islands
- Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Wood
- Color
- Gray, White
Dimensions
- Depth
- 27.5 in
- Width
- 40.5 in
Description
This white and gray 41-inch kitchen island with storage will add a cohesive look to the kitchen while also providing additional space and functionality. Made of a combination of durable manufactured wood this rectangular island is a premium organizing solution that provides extra storage and counter space in your kitchen. This unit features purposeful distressing for a slightly rustic and vintage design styling. Enhance the beauty and functionality of your kitchen space with this multi-purpose kitchen island. 27.5-inch h x 40.5-inch w x 27.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.