Shop HOMEROOTS
See all product information
Create Account
7in Black Recycled Plastic Indoor Outdoor Square Pot Planter
- Mfr # 488273
- Zoro # G123438961
product price:Â
$
20.49
/ea
Key Features
Purposeful Distressing Type
Paint Distressing
Self Watering
No
Style
Contemporary
Galvanized
No
Depth
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488273
- Zoro #
- G123438961
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 7.25 in
- Width
- 7.25 in
- Length
- 7 in
- Size
- 7.25
Details
- Purposeful Distressing Type
- Paint Distressing
- Item
- Outdoor Planters
- Self Watering
- No
- Style
- Contemporary
- Galvanized
- No
- Material
- Recycled Plastic
- Number of Planters Included
- 1
- Commercial Use
- Yes
- Planter Type
- Pot Planter
- With Wheels
- No
- Location
- Indoor / Outdoor Use
- Capacity
- 144
- Assembly Required
- No Assembly Needed
- Drainage Holes
- No
- Shape
- Square
- Pattern
- Solid Color
- Color
- Black
Description
This 7-inch black recycled plastic indoor outdoor square pot planter is only practical, but it's also a beautiful addition to your outdoor decor and serves as a perfect way to bring life into any setting. Made of recycled plastic, this solid color planter is ready to let your plants and flowers be the star of the show. The practical, straight-edged shape of this planter is perfect to add clean lines and good looks to your backyard. This planter is the perfect way to add instant style to your outdoor space. This piece is practically designed to fit most any aesthetic and outdoor space. 7-inch H x 7.25-inch W x 7.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.