Shop HOMEROOTS
See all product information
Create Account
7in Black Turtle Cast Iron Vanity Tray
Mfr # 483157
Zoro # G123438473
product price:Â $24.99
/eaKey Features
Depth
5 in
Color
Black
Shape
Turtle
Material
Cast Iron
Size
Regular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 483157
- Zoro #
- G123438473
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 5 in
- Size
- Regular
- Width (In.)
- 7 in
- Length (In.)
- 1.5 in
Details
- Item
- Trays
- Color
- Black
- Shape
- Turtle
- Material
- Cast Iron
- Finish
- Distressed
- Capacity
- 5
Description
Made from cast iron metal, this durable turtle vanity tray is perfect to use as decor, as a catchall, or as a showcase for other objects just as beautiful as it is. With a rustic / rough hewn finish, this piece will be a beautiful decorative accessory for your dresser, desk, bookshelf, or table. Intended for decorative use, it's perfect for displaying a collection of small candles, keys, coins, perfumes, jewelry, and more.1.5in H x 7in W x 5in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.