Shop HOMEROOTS
See all product information
Create Account
18in White Rectangular Marble Vanity Tray
- Mfr # 517537
- Zoro # G723440739
product price:Â
$
46.25
/ea
Key Features
Color
White
Finish
Chrome
Size
18" W
Depth
5.25 in
Width (In.)
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517537
- Zoro #
- G723440739
- UPC #
- -
- Country of Origin
- India
- Item
- Trays
- Color
- White
- Finish
- Chrome
- Capacity
- 25+
- Shape
- Rectangular
- Material
- Marble
Dimensions
- Size
- 18" W
- Depth
- 5.25 in
- Width (In.)
- 18 in
- Length (In.)
- 0.65 in
Description
This 18-inch white marble vanity tray will add a beautiful decorative accent to your decor. This rectangular vanity tray has all the beauty and functionality of one of nature's loveliest materials. Visually impressive with the exquisitely veined texture of genuine marble, this piece is a gorgeous and practical serving and entertaining accent. This vanity tray has a food safe finish. 0.65-inch H x 18-inch W x 5.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.