7in Silver Heart Cast Iron Handmade Vanity Tray
- Mfr # 483153
- Zoro # G323438570
product price:Â
$
28.99
/ea
Key Features
Size
Regular
Depth
6.25 in
Capacity
5
Finish
Chrome
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 483153
- Zoro #
- G323438570
- UPC #
- -
- Country of Origin
- China
- Capacity
- 5
- Finish
- Chrome
- Color
- Silver
- Item
- Trays
- Shape
- Heart
- Material
- Cast Iron
Dimensions
- Size
- Regular
- Depth
- 6.25 in
- Width (In.)
- 6.5 in
- Length (In.)
- 1.25 in
Description
This 7-inch silver heart cast iron handmade vanity tray is a handy and versatile addition to your home. Crafted from durable cast iron, this contemporary vanity tray exudes elegance with its heart-shaped design. The rough hewn silver finish adds a touch of rustic charm. With its compact size, it offers ample space to organize your accessories or display your favorite trinkets. Whether placed on a vanity or coffee table, this silver heart tray effortlessly enhances the aesthetics of your living space. 1.25-inch H x 6.5-inch W x 6.25-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.