Traditional Solid Teak Rectangular Toothbrush Holder
- Mfr # 475840
- Zoro # G323440740
product price:Â
$
59.29
/ea
Key Features
Color
Brown
Capacity
4
Mounting
Freestanding
Width (In.)
2.13 in
Material
Teak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475840
- Zoro #
- G323440740
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width (In.)
- 2.13 in
- Length (In.)
- 4.25 in
- Depth
- 2.13 in
Details
- Color
- Brown
- Capacity
- 4
- Mounting
- Freestanding
- Material
- Teak
- Finish
- Natural
- Item
- Misc Bath Accessories
- Includes
- 1
Description
Add a touch of luxurious comfort to your bathroom space with this Traditional Solid Teak Rectangular Toothbrush Holder, to prevent retaining moisture and bacteria build-up to your toothbrushes. Handcrafted from natural teak wood is popular as excellent hardwood with natural properties to resist moisture, mold, and mildew, making it an excellent choice in wet or humid environments. This holder comes in a unique rectangular design that can hold up to four brushes. It is finished in a natural teak design to add a touch of vintage vibe to your space and completely air dry and clean your toothbrushes. 4.25in X 2.13in X 2.13in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.