80" Natural Wood Freestanding Bathroom Vanity With White Sink And Three Drawers

  • Mfr # 624189

  • Zoro # G722906243


product price:  $2,477.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Finish
Natural
Countertop Material
Manufactured Wood
Width
80 in
Color
White
Height
33.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
624189
Zoro #
G722906243
UPC #
-
Country of Origin
Spain

Dimensions

Width
80 in
Height
33.12 in
Length
17.88 in

Details

Finish
Natural
Countertop Material
Manufactured Wood
Color
White
Includes
Sink
Item
Bathroom Vanities
Base Color
Natural
Material
Manufactured Wood

Description

The 80-inch natural wood freestanding bathroom vanity with white sink and three drawers combines style and functionality seamlessly. Crafted in a modern aesthetic, this vanity features a natural wood base that adds warmth to any bathroom environment. The manufactured wood countertop provides durability and is easy to maintain. Included is a sleek white ceramic sink that complements the overall design beautifully. This vanity is equipped with three functional drawers that utilize soft close drawer glides, ensuring a smooth and quiet experience. Designed for free-standing standard installation, it offers flexibility in placement without compromising on elegance. Elevate your bathroom with this stylish and practical addition that meets your storage needs while enhancing your space's decor. 33.125-inch h x 80-inch w x 17.875-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.