Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
80in Black and Brown Leather Power Reclining Loveseat
- Mfr # 720534
- Zoro # G623439833
product price:Â
$
4,072.99
/ea
Key Features
Size
80" L x 42.5" D" x 41" H
Recliner
Yes
Upholstery Color
Black
Width
80 in
Assembly Required
Partial Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720534
- Zoro #
- G623439833
- UPC #
- -
- Country of Origin
- China
- Recliner
- Yes
- Upholstery Color
- Black
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Wood Species
- Not Wood
- Reclining Type
- Power
- Item
- Love Seats
- Tufted Cushions
- No
- Style
- Transitional
- Finish
- Matte
- Upholstery Material
- Leather
- Shape
- Rectangular
- Hand Crafted
- No
- Leg Material
- Solid Wood
- Color
- Brown
- Material
- Stainless Steel
- Upholstery Pattern
- Solid Color
Dimensions
- Size
- 80" L x 42.5" D" x 41" H
- Width
- 80 in
- Depth
- 42.5 in
- Length
- 41 in
Description
An interior designer's dream, this buttery soft high grade leather 80-inch black and brown leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 80.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.