Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Urban 65in Brown Leather Adjustable Headrest Loveseat
- Mfr # 480895
- Zoro # G123440070
product price:Â
$
1,899.99
/ea
Key Features
Assembly Required
Full Assembly Needed
Style
Modern
Tufted Cushions
No
Capacity
2
Upholstery Pattern
Solid Color
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480895
- Zoro #
- G123440070
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Full Assembly Needed
- Style
- Modern
- Tufted Cushions
- No
- Capacity
- 2
- Upholstery Pattern
- Solid Color
- Material
- Solid And Manufactured Wood
- Upholstery Color
- Brick Red
- Wood Species
- Acacia
- Upholstery Material
- Genuine Leather
- Finish
- Chrome
- Color
- Silver
- Leg Material
- Metal
- Item
- Love Seats
Dimensions
- Depth
- 40.5 in
- Length
- 37 in
- Width
- 65 in
- Size
- 65" x 40.5" x 37"
Description
Try this Urban 65in Brown Leather Adjustable Headrest Loveseat to experience maximum comfort and modern chic styling in your living room. This loveseat sofa has a distinctly urban and modern style which is perfect for your home. The super soft warm brown leather is so soft and inviting, yet durable for everyday use. The sofa has sleek and contemporary steel metal legs that add to the modern look and has adjustable headrests for your comfort. 37in x 65in x 40.5in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.