52in White Wood and Glass Two Level Storage Cabinet
- Mfr # 397841
- Zoro # G623439581
product price:Â
$
2,810.99
/ea
Key Features
Solid Wood Frame
No
Glass Doors
No
Shape
Rectangular
Cabinet Design
Standard
Cabinet Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 397841
- Zoro #
- G623439581
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Width
- 64.96 in
- Outside Length
- 51.97 in
- Overall Depth
- 15.75 in
Details
- Item
- Cabinets
- Solid Wood Frame
- No
- Glass Doors
- No
- Shape
- Rectangular
- Cabinet Design
- Standard
- Cabinet Doors
- No
- Mirrored Finish
- No
- Lacquered
- No
- Cabinet Type
- Accent Cabinet
- Preassembled (Yes/No)
- Yes
- Finish
- Distressed
- Gloss Finish
- No
- Shelves Included
- Yes
- Color
- White
- Material
- Solid Wood
Description
This classic White Wood and Glass Two Level Storage Cabinet is the ideal choice for the ultimate in stylish storage and organization. This traditional cabinet is crafted from mahogany wood with an all white smooth finish and is complimented by a whopping eight glass panel see thru doors. Comprising of two levels, the eight doors are equipped with antiqued brass knob pull handles and beveled see through glass so that the entire cabinet exuberates a casually elegant and chic persona. 51.97-inch H x 64.96-inch W x 15.75-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.