Shop HOMEROOTS
See all product information
Create Account
47in Beige and Gold Fabric Upholstered Bench
Mfr # 668853
Zoro # G423440435
product price:Â $296.99
/ea
Free Shipping & Returns
Key Features
Bench Pattern
No Pattern and Not Solid Color
Leg Material
Steel
Bench Type
Entryway Bench
Assembly
Full Assembly Needed
Seat Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 668853
- Zoro #
- G423440435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 47 in
- Overall Length
- 16.9 in
- Overall Depth
- 17 in
Details
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Material
- Steel
- Bench Type
- Entryway Bench
- Assembly
- Full Assembly Needed
- Seat Material
- Stainless Steel
- Nailhead Trim
- No
- Upholstered
- Yes
- Upholstery Color
- Beige
- Material
- Stainless Steel
- Color
- Beige
- Item
- Benches
- Shape
- Rectangle
- Finish
- Beige
- Leg Color
- Gold
- Upholstery Material
- Polyester
- Hand Crafted
- No
- Weight Capacity
- 330 lbs
- Style
- Modern
Description
Add a good looking decorative accent to your space that is also practical for seating. Ideal for entrance foyer, hallway, or laundry room. This bench is a great place store your keys, put on your shoes, or be a catchall on your way in or out. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 16.90-inch h x 47.00-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.