Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
85" Green Microfiber Sleeper Sofa And Toss Pillows
Mfr # 521600
Zoro # G422910694
product price:Â $1,453.99
/eaKey Features
Depth
35 in
Sofa Design
Standard
Sleeper Sofa
Yes
Finish
Light Wood
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 521600
- Zoro #
- G422910694
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Depth
- 35 in
- Width
- 85 in
- Sleeper Size
- Twin
- Length
- 36 in
Details
- Sofa Design
- Standard
- Sleeper Sofa
- Yes
- Finish
- Light Wood
- Assembly Required
- Partial Assembly Needed
- Commercial Use
- No
- Type
- Sofa
- Seating Capacity
- 3
- Item
- Sofas
- Upholstery Material
- Microfiber
- Style
- Modern
- Color
- Green
- Capacity
- 900 lb
- Shape
- Rectangular
- Recliner
- No
- Hand Crafted
- No
- Upholstered
- Yes
Description
Designed for comfort and good looks, this 85-inch green microfiber sleeper sofa and toss pillows is a great option to anchor your space. Built to last, this solid color standard is upholstered with microfiber that is designed to be soft, resilient, easy to maintain, and stand the test of time. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Recessed arms offer a comfy place to rest. Green solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 36-inch H x 85-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.