Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
85" Light Gray Linen Sofa And Toss Pillows With White Legs
Mfr # 491044
Zoro # G922911269
product price:Â
$
3,063.99
/ea
Key Features
Size
W x L x D
Assembly Required
No Assembly Needed
Length
32 in
Finish
Black
Width
85 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 491044
- Zoro #
- G922911269
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Size
- W x L x D
- Length
- 32 in
- Width
- 85 in
- Depth
- 35 in
Details
- Assembly Required
- No Assembly Needed
- Finish
- Black
- Capacity
- 880 lb
- Item
- Sofas
- Upholstery Material
- Linen
- Commercial Use
- Yes
- Upholstered
- Yes
- Color
- Gray, White
- Sofa Design
- Standard
- Recliner
- No
- Type
- Sofa
- Seating Capacity
- 3
- Sleeper Sofa
- No
Description
Add an air of fashion to your space with this fabulous 85-inch light gray linen sofa and toss pillows with white legs. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Square arms offer a comfy place to rest. Designed with an updated and refreshing style, this sofa is armless to create that unique contemporary or modern aesthetic. The tufted stitching pattern adds visual interest and fine designer detailing. A great showpiece for your room, this sofa is a must have. 32-inch H x 85-inch W x 35-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.