80in Battleship Gray and Silver Leather Power Reclining Loveseat
- Mfr # 643819
- Zoro # G423438685
product price:Â
$
3,514.99
/ea
Key Features
Leg Material
Metal
Style
Transitional
Size
76" L x 41" D" x 39" H
Hand Crafted
No
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643819
- Zoro #
- G423438685
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 76" L x 41" D" x 39" H
- Width
- 76 in
- Length
- 39 in
- Depth
- 41 in
Details
- Leg Material
- Metal
- Style
- Transitional
- Hand Crafted
- No
- Recliner
- Yes
- Capacity
- 2
- Reclining Type
- Power
- Tufted Cushions
- No
- Upholstery Color
- Dark Gray
- Wood Species
- Not Wood
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Leather
- Finish
- Matte
- Shape
- Rectangular
- Color
- Silver
- Item
- Love Seats
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
Description
An interior designer's dream, this buttery soft high grade leather 80-inch battleship gray and silver leather power reclining loveseat will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 80.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.