Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720526
- Zoro # G723438194
product price:Â
$
6,267.99
/ea
Key Features
Material
Stainless Steel
Length
39 in
Shape
Rectangular
Width
86 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720526
- Zoro #
- G723438194
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Shape
- Rectangular
- Item
- Love Seats
- Color
- Black
- Style
- Transitional
- Upholstery Pattern
- Solid Color
- Tufted Cushions
- No
- Upholstery Color
- Black
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Reclining Type
- Power
- Wood Species
- Not Wood
- Upholstery Material
- Italian Leather
- Leg Material
- Metal
- Recliner
- Yes
- Finish
- Matte
- Hand Crafted
- No
Dimensions
- Length
- 39 in
- Width
- 86 in
- Depth
- 41 in
- Size
- 86" L x 41" D" x 39" H
Description
An interior designer's dream, this buttery soft high grade leather 86-inch black italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.