Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in Dark Gray and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720529
- Zoro # G923440263
product price:Â
$
6,267.99
/ea
Key Features
Shape
Rectangular
Finish
Matte
Reclining Type
Power
Upholstery Pattern
Solid Color
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720529
- Zoro #
- G923440263
- UPC #
- -
- Country of Origin
- China
- Upholstery Color
- Dark Gray
- Item
- Love Seats
- Shape
- Rectangular
- Finish
- Matte
- Reclining Type
- Power
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Italian Leather
- Style
- Transitional
- Material
- Stainless Steel
- Assembly Required
- Partial Assembly Needed
- Hand Crafted
- No
- Recliner
- Yes
- Color
- Black
- Wood Species
- Not Wood
- Leg Material
- Metal
- Tufted Cushions
- No
- Capacity
- 2
Dimensions
- Width
- 86 in
- Depth
- 41 in
- Size
- 86" L x 41" D" x 39" H
- Length
- 39 in
Description
Superior construction from fabulously soft and high grade leather gives this 86-inch dark gray and black italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.