Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
86in White and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720531
- Zoro # G823440127
product price:Â
$
6,267.99
/ea
Key Features
Material
Stainless Steel
Hand Crafted
No
Finish
Matte
Recliner
Yes
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720531
- Zoro #
- G823440127
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Hand Crafted
- No
- Finish
- Matte
- Recliner
- Yes
- Color
- Black
- Assembly Required
- Partial Assembly Needed
- Capacity
- 2
- Style
- Transitional
- Shape
- Rectangular
- Reclining Type
- Power
- Upholstery Color
- White
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Leg Material
- Metal
- Item
- Love Seats
Dimensions
- Depth
- 41 in
- Width
- 86 in
- Size
- 86" L x 41" D" x 39" H
- Length
- 39 in
Description
An interior designer's dream, this buttery soft high grade leather 86-inch white and black italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 39.00-inch h x 86.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.