Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
87in Ebony Enclosed Storage TV Stand
- Mfr # 473292
- Zoro # G423439217
product price:Â
$
2,363.99
/ea
Key Features
Color
Ebony
Stand Type
TV Stand
Bridge Included
No
Natural Variation Type
Natural Wood Grain Color Variation
Finish
Matte
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473292
- Zoro #
- G423439217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 87 in
- Height
- 18 in
- Length
- 20 in
Details
- Item
- TV Stands
- Color
- Ebony
- Stand Type
- TV Stand
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Finish
- Matte
- Wood Species
- Not wood
- Material
- Manufactured Wood
- Capacity
- 100
- Hutch Included
- No
- Assembly Required
- No Assembly Needed
Description
Make a true home theater of your room with this captivating 87-inch ebony enclosed storage tv stand. A built-in cable and wire management helps to keep those unseemly wires at bay. Ideal for tv placement and storage in your living room, bedroom or office. 20-inch h x 87-inch w x 18-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.