Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
88" Sienna Leather Sofa With Ottoman With Brown Legs
- Mfr # 641061
- Zoro # G722906236
product price:Â
$
5,212.99
/ea
Key Features
Commercial Use
No
Assembly Required
Partial Assembly Needed
Finish
Unfinished
Recliner
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641061
- Zoro #
- G722906236
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Width
- 88 in
- Length
- 27 in
- Depth
- 38 in
Details
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Color
- Sienna
- Finish
- Unfinished
- Recliner
- No
- Shape
- Rectangular
- Type
- Sofa
- Capacity
- 900 lb
- Upholstered
- Yes
- Sleeper Sofa
- No
- Seating Capacity
- 2
- Sofa Design
- Standard
- Upholstery Material
- Leather
- Hand Crafted
- No
- Material
- Solid and Manufactured Wood
- Item
- Sofas
- Style
- Modern
Description
Superior construction from fabulously soft and high grade leather gives this 88-inch sienna leather sofa with ottoman with brown legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Web suspension construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Comes complete with a coordinating ottoman to rest your feet. The ottoman can also be used as additional seating option if needed. Fixed arms offer a comfy place to rest. A great showpiece for your room, this sofa is a must have. 27.00-inch h x 88.00-inch w x 38.00-inch d.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.