Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
63in Beige And Black Linen Curved Loveseat and Toss Pillows
- Mfr # 515724
- Zoro # G823438377
product price:Â
$
1,247.99
/ea
Key Features
Shape
Rectangular
Number of Toss Pillows
4
Capacity
2
Assembly Required
Full Assembly Needed
Finish
Textured
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 515724
- Zoro #
- G823438377
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 63" L x 38" D" x 34" H
- Depth
- 38 in
- Width
- 63 in
- Length
- 34 in
Details
- Shape
- Rectangular
- Number of Toss Pillows
- 4
- Capacity
- 2
- Assembly Required
- Full Assembly Needed
- Finish
- Textured
- Material
- Manufactured Wood
- Tufted Cushions
- No
- Upholstery Material
- 100% Linen
- Color
- Black
- Item
- Love Seats
- Wood Species
- Not Wood
- Upholstery Color
- Beige
- Upholstery Pattern
- Solid Color
- Leg Material
- Plastic
- Style
- Contemporary
- Hand Crafted
- No
Description
Transform your home's interior with this luxurious 63-inch beige and black linen curved loveseat and toss pillows. Square arms offer a comfy place to rest and give this piece some interest and shape. A great showpiece for your room, this sofa is a must have. 34-inch H x 63-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.