89in White and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633754
- Zoro # G523439179
product price:Â
$
6,114.99
/ea
Key Features
Material
Stainless Steel
Shape
Rectangular
Recliner
Yes
Color
Silver
Length
39 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633754
- Zoro #
- G523439179
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Item
- Love Seats
- Shape
- Rectangular
- Recliner
- Yes
- Color
- Silver
- Reclining Type
- Power
- Capacity
- 2
- Hand Crafted
- No
- Assembly Required
- Partial Assembly Needed
- Finish
- Matte
- Style
- Transitional
- Wood Species
- Not Wood
- Tufted Cushions
- No
- Leg Material
- Metal
- Upholstery Color
- White
- Upholstery Pattern
- Solid Color
- Upholstery Material
- Italian Leather
Dimensions
- Length
- 39 in
- Depth
- 41 in
- Width
- 89 in
- Size
- 89" L x 41" D" x 39" H
Description
An interior designer's dream, this buttery soft high grade leather 89-inch white and silver italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.