89in Black and Silver Italian Leather Power Reclining Loveseat With Storage
- Mfr # 633758
- Zoro # G523438172
product price:Â
$
6,114.99
/ea
Key Features
Material
Stainless Steel
Style
Transitional
Upholstery Material
Italian Leather
Depth
41 in
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633758
- Zoro #
- G523438172
- UPC #
- -
- Country of Origin
- China
- Material
- Stainless Steel
- Style
- Transitional
- Upholstery Material
- Italian Leather
- Wood Species
- Not Wood
- Assembly Required
- Partial Assembly Needed
- Upholstery Color
- Black
- Color
- Silver
- Finish
- Matte
- Upholstery Pattern
- Solid Color
- Capacity
- 2
- Item
- Love Seats
- Hand Crafted
- No
- Shape
- Rectangular
- Leg Material
- Metal
- Reclining Type
- Power
- Tufted Cushions
- No
- Recliner
- Yes
Dimensions
- Depth
- 41 in
- Length
- 39 in
- Size
- 89" L x 41" D" x 39" H
- Width
- 89 in
Description
Made of top quality, supple leather, this 89-inch black and silver italian leather power reclining loveseat with storage will be the star of your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Silver steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 30.00-inch h x 89.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.