Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
89in Cream and Silver Italian Leather Power Reclining Loveseat With Storage
Mfr # 720523
Zoro # G723438781
product price:Â $6,267.99
/eaKey Features
Tufted Cushions
No
Width
89 in
Length
39 in
Size
89" L x 41" D" x 39" H
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720523
- Zoro #
- G723438781
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 89 in
- Length
- 39 in
- Size
- 89" L x 41" D" x 39" H
- Depth
- 41 in
Details
- Tufted Cushions
- No
- Color
- Silver
- Material
- Stainless Steel
- Capacity
- 2
- Finish
- Matte
- Item
- Love Seats
- Shape
- Rectangular
- Assembly Required
- Partial Assembly Needed
- Wood Species
- Not Wood
- Style
- Transitional
- Leg Material
- Metal
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Upholstery Color
- Cream
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Hand Crafted
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.