Shop HOMEROOTS
See all product information
Create Account
Set of Two Brown Round Wood Indoor Outdoor Vanity Tray With Handles
- Mfr # 376057
- Zoro # G123440292
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Depth
19.3 in
Color
Brown
Material
Solid Wood
Length (In.)
5.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376057
- Zoro #
- G123440292
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 19.3 in
- Length (In.)
- 5.7 in
- Width (In.)
- 20 in
- Size
- 19.3" W, 16" W
Details
- Shape
- Round
- Color
- Brown
- Material
- Solid Wood
- Finish
- Natural
- Item
- Trays
Description
Is A Set Of Two Stunning Decorative Trays Featuring A Mirror-Inlay Base With An Intricately Woven, Wicker Periphery. Finished In A Natural, Blonde Brown Tone, Set Of Decorative Trays Makes For An Amazing Addition To Any Decor Collection, Especially Ones Based On The Coastal Or Tropical Design Styles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.