Traditional Solid Teak Ring Cone Jewelry Dish
- Mfr # 475866
- Zoro # G823439688
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Depth
4 in
Includes
1
Length (In.)
2 in
Mounting
Freestanding
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475866
- Zoro #
- G823439688
- UPC #
- -
- Country of Origin
- Thailand
- Includes
- 1
- Item
- Misc Bath Accessories
- Mounting
- Freestanding
- Color
- Brown
Dimensions
- Depth
- 4 in
- Length (In.)
- 2 in
- Width (In.)
- 0.75 in
Description
Avoid the habit of tossing your everyday ring, bracelet, necklace, or earrings, with this Traditional Solid Teak Ring Cone Jewelry Dish, you can worry no more about losing an earring and keep it secure until the next morning. Handcrafted from solid teak wood with an oiled finish, this extremely durable hardwood is naturally resistant to moisture and mold, making it a favorite of designers, hotels, and homeowners. Featuring a ring cone design to exactly know where to find your ring and keep your pieces of jewelry organized. This jewelry dish is finished in a classic warm maple teak polish to attractively enhance your bathroom or bedroom space with casual elegance. 2in X.75in X 4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.