
9" Bronze And Green Distressed Lattice Metal Tabletop Lantern Candle Holder
Mfr # 634854
Zoro # G922882026
product price: $53.99
/eaKey Features
Capacity
1
Color
Bronze, Green
Holder Type
Lantern
Style
Rustic
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634854
Zoro #
G922882026
UPC #
-
Country of Origin
China
Dimensions
Width
8.5 in
Overall Depth
8.5 in
Length
8.75 in
Details
Capacity
1
Color
Bronze, Green
Holder Type
Lantern
Style
Rustic
Assembly Required
No
Construction Method
Machine Made
Pattern
Lattice
Finish
Does Not Apply
Finish Style
Distressed Metal
Intended Room
Dining Room
Placement Type
Tabletop
Material
Metal
Item
Candle Holders
Shape
3" Wide Pillar
Commercial Use
Yes
Description
This 9-inch bronze and green distressed lattice metal tabletop lantern candle holder adds flair, function, and visual interest to any home or special occasion. Dress up your home to impress every season with this fabulous candleholder that features a pierced design in a warm golden bronze color with a rustic green patina. This rustic candleholder is a decorative accent onto its own, with or without candles. 8.75-inch h x 8.50-inch w x 8.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.