90" Burgundy Faux Leather Reclining Sofa With Black Legs

  • Mfr # 329426

  • Zoro # G422909766


product price: $1,293.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Upholstery Material
Faux Leather
Sleeper Sofa
No
Sofa Design
Standard
Capacity
750 lb
Width
90 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
329426
Zoro #
G422909766
UPC #
-
Country of Origin
China

Dimensions

Width
90 in
Length
44 in
Depth
40 in

Details

Upholstery Material
Faux Leather
Sleeper Sofa
No
Item
Sofas
Sofa Design
Standard
Capacity
750 lb
Type
Sofa
Reclining Type
Manual - Push Button
Finish
Natural
Assembly Required
Partial Assembly Needed
Style
Modern
Seating Capacity
3
Material
Steel
Upholstered
Yes
Color
Burgundy
Recliner
Yes
Shape
Rectangular

Description

This 90-inch burgundy faux leather sofa with black legs is made from sturdy and resilient faux leather that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. This piece includes high end detailing such as nailhead trim for a refined look. Pillow top arms offer a comfy place to rest. Black stainless steel legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 44-inch H x 90-inch W x 40-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.