Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90" Gray Italian Leather Sofa With Silver Legs
- Mfr # 491052
- Zoro # G122911618
product price:Â
$
3,886.99
/ea
Key Features
Reclining Type
No Recline
Type
Sofa
Capacity
750 lb
Sofa Design
Standard
Recliner
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491052
- Zoro #
- G122911618
- UPC #
- -
- Country of Origin
- China
- Reclining Type
- No Recline
- Type
- Sofa
- Capacity
- 750 lb
- Sofa Design
- Standard
- Recliner
- No
- Commercial Use
- No
- Assembly Required
- Partial Assembly Needed
- Mattress Included
- No
- Material
- Solid Wood
- Shape
- Rectangular
- Color
- Gray
- Finish
- Matte
- Item
- Sofas
- Upholstered
- Yes
- Style
- Contemporary
- Hand Crafted
- No
- Sleeper Sofa
- No
- Upholstery Material
- Italian Leather
- Seating Capacity
- 3
Dimensions
- Depth
- 39 in
- Width
- 90 in
- Length
- 34 in
- Size
- W
Description
Superior construction from fabulously soft and high grade leather gives this 90-inch gray italian leather sofa with silver legs a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pocket spring construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Square arms offer a comfy place to rest. Silver stainless steel legs effortlessly elevate the room and add a touch of contemporary design. Built to last, this sofa will be a great centerpiece for your room. 34-inch H x 90-inch W x 39-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.