Alyssa Seagrass Console Table
- Mfr # 269-14652-ZORO
- Zoro # G623546609
product price:Â
$
553.99
/ea
Free Shipping & Returns
Key Features
Material
Natural Abaca(Outer Layer), Plywood(Underneath tabletop), Mahogany Wood(Internal Frame)
Overall Height
31.9 in
Arm Style
Bohemian
Width
48 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 269-14652-ZORO
- Zoro #
- G623546609
- UPC #
- 193271496518
- Country of Origin
- Indonesia
- Material
- Natural Abaca(Outer Layer), Plywood(Underneath tabletop), Mahogany Wood(Internal Frame)
- Arm Style
- Bohemian
- Assembly
- Assembled
- For Use With
- Entryway
- Color
- Natural Brown
Dimensions
- Overall Height
- 31.9 in
- Width
- 48 in
- Overall Length
- 20.1 in
Description
Craft an ambiance of exotic eccentricity in your space with the bold Alyssa console table. Made in Indonesia, this bohemian piece consists of a rattan frame embellished with woven seagrass. The spacious tabletop creates a robust display area for household decorations while curved legs connect to the floor platform for an exuberant silhouette. The Alyssa will arrive fully assembled and it is recommended to be used with a fitted glass tabletop for proper maintenance. Braided embellishments accentuate the superb craftsmanship of the piece, making the Alyssa console table a remarkable fixture for any entryway, living room, or other open setting. (Glass tabletop not included). Disclaimer: Seagrass is a product of nature and may have variations in areas such as, but not limited to, color, pattern, grain and texture. The hair-like strands of wicker/wicker-like fiber are common due to the nature of the material.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.