Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
90in Brown Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720556
- Zoro # G323439676
product price:Â
$
6,267.99
/ea
Key Features
Upholstery Pattern
Solid Color
Material
Stainless Steel
Finish
Matte
Reclining Type
Power
Wood Species
Not Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720556
- Zoro #
- G323439676
- UPC #
- -
- Country of Origin
- China
- Upholstery Pattern
- Solid Color
- Material
- Stainless Steel
- Finish
- Matte
- Reclining Type
- Power
- Wood Species
- Not Wood
- Item
- Love Seats
- Tufted Cushions
- No
- Recliner
- Yes
- Upholstery Material
- Italian Leather
- Assembly Required
- Partial Assembly Needed
- Color
- Brown
- Shape
- Rectangular
- Capacity
- 2
- Style
- Transitional
- Upholstery Color
- Brown
- Leg Material
- Solid Wood
- Hand Crafted
- No
Dimensions
- Size
- 90" L x 43" D" x 31" H
- Depth
- 43 in
- Length
- 31 in
- Width
- 90 in
Description
Superior construction from fabulously soft and high grade leather gives this 90-inch brown italian leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.