90in Dark Gray and Black Italian Leather Power Reclining Loveseat With Storage
- Mfr # 720565
- Zoro # G623440334
product price:Â
$
6,267.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Style
Transitional
Depth
43 in
Capacity
2
Upholstery Material
Italian Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720565
- Zoro #
- G623440334
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Style
- Transitional
- Color
- Black
- Capacity
- 2
- Upholstery Material
- Italian Leather
- Upholstery Color
- Dark Gray
- Material
- Stainless Steel
- Item
- Love Seats
- Shape
- Rectangular
- Reclining Type
- Power
- Hand Crafted
- No
- Wood Species
- Not Wood
- Recliner
- Yes
- Finish
- Matte
- Leg Material
- Metal
- Tufted Cushions
- No
- Upholstery Pattern
- Solid Color
Dimensions
- Depth
- 43 in
- Size
- 90" L x 43" D" x 31" H
- Length
- 31 in
- Width
- 90 in
Description
An interior designer's dream, this buttery soft high grade leather 90-inch dark gray and black italian leather power reclining loveseat with storage will bring just the right touch to your space. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Rolled arms offer a comfy place to rest and give this piece some interest and shape. Black metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 31.00-inch h x 90.00-inch w x 43.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.