91in Graphite Distressed Solid Wood Frame Accent Cabinet With Two Doors
- Mfr # 620846
- Zoro # G823438421
product price:Â
$
4,821.99
/ea
Key Features
Shape
Rectangular
Lacquered
No
Number of Cabinets
1
Shelves Included
Yes
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 620846
- Zoro #
- G823438421
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 42 in
- Overall Length
- 91 in
- Overall Depth
- 19 in
Details
- Shape
- Rectangular
- Item
- Cabinets
- Lacquered
- No
- Number of Cabinets
- 1
- Shelves Included
- Yes
- Glass Doors
- No
- Cabinet Type
- Accent Cabinet
- Color
- Graphite
- Cabinet Doors
- Yes
- Solid Wood Frame
- Yes
- Assembly
- No Assembly Needed
- Mirrored Finish
- No
- Material
- Solid Wood
- Weight Capacity
- 50 lbs
- Cabinet Design
- Standard
- Gloss Finish
- No
- Finish
- Natural
Description
This 91-inch graphite distressed solid wood frame accent cabinet with two doors will be the perfect addition to your dining or living space. This beautiful accent is built to last from high quality solid wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 91.00-inch h x 42.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.