Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
93in Cream and Silver Italian Leather Power Reclining Loveseat With Storage
Mfr # 720568
Zoro # G423439125
product price:Â
$
5,486.99
/ea
Key Features
Material
Stainless Steel
Size
93" L x 41" D" x 31" H
Finish
Matte
Upholstery Material
Italian Leather
Hand Crafted
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 720568
- Zoro #
- G423439125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 93" L x 41" D" x 31" H
- Depth
- 41 in
- Length
- 31 in
- Width
- 93 in
Details
- Material
- Stainless Steel
- Finish
- Matte
- Upholstery Material
- Italian Leather
- Hand Crafted
- No
- Wood Species
- Not Wood
- Leg Material
- Metal
- Capacity
- 2
- Color
- Silver
- Shape
- Rectangular
- Tufted Cushions
- No
- Recliner
- Yes
- Assembly Required
- Partial Assembly Needed
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Item
- Love Seats
- Upholstery Color
- Cream
- Style
- Transitional