93in White and Brown Leather Power Reclining Loveseat With Storage
- Mfr # 720543
- Zoro # G623440297
product price:Â
$
4,543.99
/ea
Key Features
Assembly Required
Partial Assembly Needed
Upholstery Material
Leather
Tufted Cushions
No
Wood Species
Not Wood
Recliner
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720543
- Zoro #
- G623440297
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- Partial Assembly Needed
- Upholstery Material
- Leather
- Tufted Cushions
- No
- Wood Species
- Not Wood
- Recliner
- Yes
- Upholstery Color
- White
- Upholstery Pattern
- Solid Color
- Reclining Type
- Power
- Leg Material
- Solid Wood
- Finish
- Matte
- Shape
- Rectangular
- Color
- Brown
- Capacity
- 2
- Item
- Love Seats
- Style
- Transitional
- Material
- Stainless Steel
- Hand Crafted
- No
Dimensions
- Width
- 93 in
- Depth
- 42.5 in
- Size
- 93" L x 42.5" D" x 41" H
- Length
- 41 in
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch white and brown leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 93.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.