93in Light Gray and Brown Leather Power Reclining Loveseat With Storage
- Mfr # 720542
- Zoro # G123440254
product price:Â
$
4,543.99
/ea
Key Features
Leg Material
Solid Wood
Reclining Type
Power
Material
Stainless Steel
Depth
42.5 in
Capacity
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 720542
- Zoro #
- G123440254
- UPC #
- -
- Country of Origin
- China
- Leg Material
- Solid Wood
- Reclining Type
- Power
- Material
- Stainless Steel
- Item
- Love Seats
- Capacity
- 2
- Hand Crafted
- No
- Style
- Transitional
- Shape
- Rectangular
- Tufted Cushions
- No
- Finish
- Matte
- Upholstery Material
- Leather
- Wood Species
- Not Wood
- Assembly Required
- Partial Assembly Needed
- Recliner
- Yes
- Color
- Brown
- Upholstery Pattern
- Solid Color
- Upholstery Color
- Light Gray
Dimensions
- Depth
- 42.5 in
- Size
- 93" L x 42.5" D" x 41" H
- Length
- 41 in
- Width
- 93 in
Description
Superior construction from fabulously soft and high grade leather gives this 93-inch light gray and brown leather power reclining loveseat with storage a leg up on the competition. The high grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. More than just a loveseat, this piece reclines to bring you the ultimate in rest and relaxation. Square arms offer a comfy place to rest and give this piece some interest and shape. Brown solid wood legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sofa is a must have. 41.00-inch h x 93.00-inch w x 42.50-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.