Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
76in Antiqued White Distressed Solid Wood Carved Floral Sideboard with Four Doors
- Mfr # 488629
- Zoro # G123439425
product price:Â
$
4,882.99
/ea
Key Features
Glass Doors
No
Material
Solid Wood
Assembly Required
No Assembly Needed
Commercial Use
Yes
Style
Traditional
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488629
- Zoro #
- G123439425
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 76 in
- Length
- 41 in
- Depth
- 17 in
Details
- Glass Doors
- No
- Material
- Solid Wood
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
- Style
- Traditional
- Sliding Doors
- No
- Door Design
- Caved Floral
- Capacity
- 50
- Shape
- Rectangular
- Door Included
- Yes
- Item
- Sideboards
- Finish
- Natural
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Includes
- No
- Sideboard Type
- Sideboard
- Soft Close or Self Close Drawers
- No
- Color
- Antiqued White
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard showcases a beautiful antiqued white finish that complements its traditional style. The wood scoring and rub through details add an elegant touch to its design, while the bronze hardware finish enhances its charm. With carved floral accents and thoughtfully designed doors, this piece not only offers ample shelving but also serves as a stunning focal point in any space. Perfect for both functionality and aesthetics, it elevates your decor effortlessly. 41-inch h x 76-inch w x 17-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.