96" Black Faux Leather Sofa And Toss Pillows With Cherry Blossom Pink Legs

  • Mfr # 491335

  • Zoro # G222910535


product price:  $6,276.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Upholstered
Yes
Size
W x L x D
Length
47 in
Type
Sofa
Seating Capacity
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491335
Zoro #
G222910535
UPC #
-
Country of Origin
China

Dimensions

Size
W x L x D
Length
47 in
Width
96 in
Depth
45 in

Details

Upholstered
Yes
Type
Sofa
Seating Capacity
3
Recliner
No
Sleeper Sofa
No
Upholstery Material
Polyurethane
Color
Cherry Blossom Pink
Item
Sofas
Assembly Required
No Assembly Needed
Sofa Design
Standard
Commercial Use
Yes
Finish
Black
Capacity
660 lb

Description

This 96-inch black faux leather sofa and toss pillows with cherry blossom pink legs is made from sturdy and resilient polyurethane that will look and feel like leather. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Sinuous springs construction gives this piece strong support and makes it comfortable to sit even for long periods of time. Nailhead trim gives this sofa a refined look that adds additional texture and visual interest. Rolled arms offer a comfy place to rest. The tufted stitching pattern adds visual interest and fine designer detailing. Built to last, this sofa will be a great centerpiece for your room. 47-inch H x 96-inch W x 45-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.