Shop HOMEROOTS
See all product information
Create Account
9in Light Gray Cement Indoor Outdoor Rectangular Pot Planter
Mfr # 487429
Zoro # G223438984
product price:Â $25.49
/eaKey Features
Commercial Use
Yes
Style
Contemporary
Number of Planters Included
1
Assembly Required
No Assembly Needed
Planter Type
Pot Planter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 487429
- Zoro #
- G223438984
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8.75 in
- Depth
- 4.25 in
- Length
- 3.75 in
Details
- Commercial Use
- Yes
- Style
- Contemporary
- Number of Planters Included
- 1
- Assembly Required
- No Assembly Needed
- Planter Type
- Pot Planter
- Pattern
- Solid Color
- Location
- Indoor / Outdoor Use
- Galvanized
- No
- Self Watering
- No
- Drainage Holes
- No
- With Wheels
- No
- Capacity
- 73
- Purposeful Distressing Type
- Paint Distressing
- Material
- Cement
- Item
- Outdoor Planters
- Shape
- Rectangular
- Color
- Light Gray
Description
Put your plants where everyone can see them with this 9-inch light gray cement indoor outdoor rectangular pot planter, which is the perfect shape to fit in a variety of spaces. Marking your territory. Use this planter to let the world know that you're proud of your plants. Even if you have a small space, planters can help still bring the garden to you. 3.75-inch H x 8.75-inch W x 4.25-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.