Shop HOMEROOTS
See all product information
Create Account
Antique Bronze Terrarium Shape Wall Light
- Mfr # 398644
- Zoro # G323525867
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Height
9-3/4 in
Fixture Housing Color
Antiqued Bronze
Width
8 in
Length
13-1/4 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398644
- Zoro #
- G323525867
- UPC #
- -
- Country of Origin
- China
- Item
- Outdoor Lighting
- Fixture Housing Color
- Antiqued Bronze
- Assembly Required
- No Assembly Needed
Dimensions
- Height
- 9-3/4 in
- Width
- 8 in
- Length
- 13-1/4 in
Description
Add a touch of unique décor to any outdoor space in your home with this Antique Bronze Terrarium Shape Wall Light. This light has a very simple design which will not only elevate your space but also act as an anchor for any of your exterior walls. The wall bracket has a simple rectangular shape and has a curved rod attached to it. The rod is then attached to the top of the main body of the light. The terrarium has a sloping roof design which a slightly tapered body. The frame is finished to an antique bronze color while the glass panels inside have a slightly frosted look to them. This light will look great in your backyard, your front porch, or even your outdoor kitchen area. 13.25 in H x 8 in W x 9.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.