Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ash Gray Leather Power Reclining U Shaped Eight Piece Corner Sectional With Console
- Mfr # 643928
- Zoro # G423439187
product price:Â
$
9,938.99
/ea
Key Features
Depth
41 in
Width
148 in
Color
Silver
Sectional Type
Corner Sectional
Number of Pieces
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643928
- Zoro #
- G423439187
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Color
- Silver
- Sectional Type
- Corner Sectional
- Number of Pieces
- 8
- Upholstery Material
- Leather
- Assembly Required
- Partial Assembly Needed
- Sectional Design
- Reclining
- Style
- Modern
- Recline
- Yes
- Finish
- Unfinished
- Reclining Type
- Power - Push Button
- Sectional Orientation
- Reversible
- Hand Crafted
- No
- Upholstery Color
- Ash Gray
- Capacity
- 6
- Shape
- U Shaped
- Material
- Stainless Steel
Dimensions
- Depth
- 41 in
- Width
- 148 in
- Length
- 39 in
Description
The ash gray leather power reclining u shaped eight piece corner sectional with console is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Pillow top arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 148.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.